X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS3946C Soap Dispenser

Item: MS3946C
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-3/100"
Additional Information Refillable From Top
18 oz. Bottle
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 3-1/2"
Number of Faucet Holes 1 Hole
Spout Length 3-7/9"