Moen MS113BN "Waterhill" Shower Accessory - Accessory
| Item: | MS113BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $94.17 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 14" |
| Height | 6-1/8" |
| Connection Size | "1/2"" IPS" |
| Flange Included | Yes |
| Includes | shower arm and flange |
| Warranty |


