X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS112 "Waterhill" Shower Head

Item: MS112
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Spray Face Width 10"
Spray Face Diameter 10"
Number Of Spray Head Functions 1
Spray Functions single spray
Shower Arm Included No
Flow Rate (GPM) 2.5
Ball Joint Yes
Flange Included No
Includes single function shower head
Eco-Friendly Water Sense
CEC Approved Yes