X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS93004/M9796 "Arris" Deck Mount With Handshower Whirlpool Faucet

Item: MTS93004/M9796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-7/8"
Spout Reach 8-5/64"
Overall Height 5-13/32"
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Cartridge
Handshower Included Yes
ADA Compliant Yes