Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS93004 "Arris" Whirlpool Faucet Trim Kit

Item: MTS93004
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $962.65

Price: $794.19 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 3-7/8"
Spout Length 8-5/64"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Construction Metal
Drain Included No
Fits These Models Moen 9700 Series Valve
ADA Compliant Yes