Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MTS93003/M4796 "Arris" Deck Mount Whirlpool Faucet

Item: MTS93003/M4796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Cartridge
Spout Height 3-7/8"
Spout Reach 8-5/64"
Overall Height 5-13/32"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Cartridge
Handshower Included No
Drain Included No
ADA Compliant Yes