X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS93003 "Arris" Whirlpool Faucet Trim Kit

Item: MTS93003
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $630.55

Price: $520.20 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-7/8"
Spout Length 5-5/64"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
Fits These Models Moen 4700 Series Valves
ADA Compliant Yes