X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS92004 "Arris" Tub Faucet Trim Kit

Item: MTS92004
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type IO Digital
Spout Height 3-7/8"
Spout Length 8-5/64"
Handle Type Knob
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included Yes
Construction Metal
Drain Included No
Fits These Models Use with io Digital valve 4994 and spout shank 4898
ADA Compliant Yes
Additional Information Valve, Spout Shank, Optional Remote Controls - Sold Separately