Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS52005 "Arris" Bidet Faucet Trim Kit

Item: MTS52005
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
Fits These Models Moen 9200 Valve
ADA Compliant Yes
Includes Drain
Additional Information Vertical Spray Bidet Faucet Trim