Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS43003/M9700 "Arris" Wall Mount Bathroom Sink Faucet

Item: MTS43003/M9700
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $656.10

Price: $534.86 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant No
Eco-Friendly Water Sense