X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS43003 "Arris" Bathroom Sink Faucet Trim Kit

Item: MTS43003
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $467.40

Price: $408.75 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included No
Fits These Models Moen 9700 Seriew Valve
ADA Compliant Yes
Eco-Friendly Water Sense