X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS43002 "Arris" Bathroom Sink Faucet Trim Kit

Item: MTS43002
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 4-3/64"
Spout Length 5-3/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 1.5
Construction Metal
Drain Included Yes
Fits These Models Moen 9000 Series Valves
ADA Compliant Yes
Includes Pop-up Drain