X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS33001 "Arris" Shower Faucet Trim Kit

Item: MTS33001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 10"
Shower Head Type Rain Head
Shower Arm Length 18-7/8"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Handshower Included No
Pressure Balanced Yes
Construction Metal
Fits These Models Moen S3600 Valve
Features ExactTemp
Additional Information 3/4'' Thermostatic Shower Trim
CEC Approved No