Moen MTS270 "Exact Temp" Tub & Shower Faucet Trim Kit

Item: MTS270
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Rough In Valve Included No
Features • Thermostatic Valve
• 24" Shower Slidebar
• Wall Bracket
• 2 Volume Controls
• Supply Elbow
• Shower Arm
• 69" Hose And Adjustable Handheld Shower
• 7'' Rainshower Head