X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS2212EP/MOE2510 "Rothbury" Single Handle Shower Faucet

Item: MTS2212EP/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $312.10

Price: $259.02 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Head Height 3-31/32"
Shower Head Width 6-7/16"
Shower Arm Length 7-15/32"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Escutcheon Included Yes
Valve Escutcheon Width 8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System