X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS2212EP "Rothbury" Shower Faucet Trim Kit

Item: MTS2212EP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Height 3-31/32"
Shower Head Width 6-7/16"
Shower Arm Length 7-15/32"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features • M-PACT Common Valve System
• Posi–Temp
Eco-Friendly Water Sense
CEC Approved Yes
Escutcheon Included Yes
Valve Escutcheon Width 8"