Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS22003/M2520 "Arris" Single Handle Tub & Shower Faucet

Item: MTS22003/M2520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $657.55

Price: $538.08 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Cartridge
Shower Head Diameter 10"
Shower Arm Length 18-7/8"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-1/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
ADA Compliant Yes