X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS22003 "Arris" Tub & Shower Faucet Trim Kit

Item: MTS22003
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $561.40

Price: $463.16 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 10"
Shower Head Type Rain Head
Shower Arm Length 18-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Drain Included No
Fits These Models Moen 2500 series valves
ADA Compliant Yes