Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MTS22002/M2520 "Arris" Single Handle Shower Faucet

Item: MTS22002/M2520
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Cartridge
Shower Head Diameter 10"
Shower Arm Length 18-7/8"
Shower Head Type Rain Head
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Tub/Shower Model Available Yes
ADA Compliant Yes
CEC Approved No