Moen MT6125BN/9000 "Kingsley" 8'' Widespread Bathroom Sink Faucet
| Item: | MT6125BN/9000 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $440.26 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8''Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16 |
| Spout Height | 4-7/16" |
| Spout Reach | 5-1/16" |
| Overall Height | 7" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Construction | Metal |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain and Rough In Valve |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


