X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6107ORB "Kingsley" Bathroom Sink Faucet Trim Kit

Item: MT6107ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $496.15

Price: $416.77 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 2-1/8"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included No
ADA Compliant Yes
Features Trim Only, Valve Sold Separately
Drain Sold Separately
CEC Approved Yes
Faucet Hole Configuration 3 Hole Wall Mount
Low Lead Compliant Yes