Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6107 "Kingsley" Bathroom Sink Faucet Trim Kit

Item: MT6107
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $270.00

Price: $226.80 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 2-1/8"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included No
ADA Compliant Yes
Features Drain Sold Separately
Trim Only, Valve Sold Separately
Faucet Hole Configuration 3 Hole Wall Mount
Low Lead Compliant Yes