X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT6107BN "Kingsley" Bathroom Sink Faucet Trim Kit

Item: MT6107BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 2-1/8"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Drain Included No
ADA Compliant Yes
Low Lead Compliant Yes
Features Drain Sold Separately
Trim Only, Valve Sold Separately
CEC Approved Yes
Faucet Hole Configuration 3 Hole Wall Mount