Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS7170 "90 Degree" Single Handle Kitchen Faucet

Item: MS7170
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $430.85

Price: $355.45 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 12"
Construction Metal
ADA Compliant Yes
Spout Height 11"
Spout Reach 8-3/8"
Degree of Spout Swing 360
Flow Rate (GPM) 2.0
Valve Type Duralast
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes