X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS43001 "Arris" Single Hole Bathroom Sink Faucet

Item: MS43001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 5-5/8"
Spout Reach 6-1/8"
Overall Height 6-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 3-3/4"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop Up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense