X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8424ORB "Weymouth" Towel Bar

Item: CSIYB8424ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Length 26"
Height 2"
Construction Brass
Extension From Wall 3-3/4"