Moen CSIYB8424CH "Weymouth" Towel Bar
| Item: | CSIYB8424CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $94.83 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Length | 26" |
| Height | 2" |
| Construction | Brass |
| Extension From Wall | 3-3/4" |
| Product Specifications |
| Warranty |


