Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB8424BN
Moen CSIYB8424BN "Weymouth" Towel Bar
| Item: | CSIYB8424BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $107.58 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Length | 26" |
| Height | 2" |
| Construction | Brass |
| Extension From Wall | 3-3/4" |
| Product Specifications |
| Warranty |


