X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8418CH "Weymouth" Towel Bar

Item: CSIYB8418CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $121.55

Price: $100.28 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Length 20"
Height 2"
Construction Brass
Extension From Wall 3-3/4"