X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8408ORB "Weymouth" Paper Holder

Item: CSIYB8408ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $129.80

Price: $107.09 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Width 10"
Height 2"
Construction Zinc
Extension From Wall 3-1/4"