Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB8408BN
Moen CSIYB8408BN "Weymouth" Paper Holder
| Item: | CSIYB8408BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.31 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 10" |
| Height | 2" |
| Construction | Zinc |
| Extension From Wall | 3-1/4" |
| Product Specifications |
| Warranty |


