Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
CSIYB8403BN
Moen CSIYB8403BN "Weymouth" Robe Hook
| Item: | CSIYB8403BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.71 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 3-1/2" |
| Height | 2-3/4" |
| Construction | Zinc |
| Extension From Wall | 3" |
| Product Specifications |
| Warranty |


