Moen CSIYB5494BN "Kingsley" Vanity Shelf
| Item: | CSIYB5494BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $189.28 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-7/8" |
| Construction | Stainless Steel/Zinc |
| Extension From Wall | 10-1/16" |
| Features | • Hotel Shelf |
| Product Specifications |
| Warranty |


