X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5490CH "Kingsley" Vanity Shelf

Item: CSIYB5490CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $64.10

Price: $58.33 (Pricing is for Chrome)




Details and Dimensions

Overall Width 22-3/4"
Overall Height 2-9/10"
Mounting Width 20"
Construction Zinc / Glass
Bracket Diameter 2-1/5"
Extension From Wall 5-1/4"
Shelf Type Glass Shelf
Glass Thickness 0-1/4