X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5490BN "Kingsley" Vanity Shelf

Item: CSIYB5490BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $69.00

Price: $64.97 (Pricing is for Brushed Nickel)



Details and Dimensions

Overall Width 22-3/4"
Overall Height 2-9/10"
Mounting Width 20"
Construction Zinc / Glass
Bracket Diameter 2-1/5"
Extension From Wall 5-1/4"
Shelf Type Glass Shelf
Glass Thickness 0-1/4