Moen CSIYB5490AN "Kingsley" Vanity Shelf
| Item: | CSIYB5490AN |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.63 (Pricing is for Antique Nickel)
Details and Dimensions
| Overall Width | 22-3/4" |
| Overall Height | 2-9/10" |
| Mounting Width | 20" |
| Construction | Zinc / Glass |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 5-1/4" |
| Shelf Type | Glass Shelf |
| Glass Thickness | 0-1/4 |
| Warranty |


