X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5124CH "Voss" Towel Bar

Item: CSIYB5124CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $49.80

Price: $46.91 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Width 24"
Overall Width 26"
Overall Height 2"
Construction Zinc
Extension From Wall 3"