X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB5118CH "Voss" Towel Bar

Item: CSIYB5118CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 18"
Overall Width 20"
Overall Height 2"
Construction Zinc
Extension From Wall 3"