X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT920WR/M4796 "Kingsley" Deck Mount Whirlpool Faucet

Item: MT920WR/M4796
Finish: Wrought Iron
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Adjustable
Spout Height 7"
Spout Reach 9"
Overall Height 9-15/16"
Faucet Centers 10
Connection Size "1/2"" CC"
Flow Rate (GPM) 19
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 4-1/4"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Two Handle Roman Tub Valve
Handshower Included No
Drain Included No
Shown With Metal Lever Handles
ADA Compliant Yes