Moen MT920ORB/M4796 "Kingsley" Deck Mount Whirlpool Faucet
| Item: | MT920ORB/M4796 |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $560.24 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Adjustable |
| Spout Height | 7" |
| Spout Reach | 9" |
| Overall Height | 9-15/16" |
| Faucet Centers | 10 |
| Connection Size | "1/2"" CC" |
| Flow Rate (GPM) | 19 |
| Number of Faucet Holes | 3 Hole |
| Maximum Deck Thickness | 4-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Metal |
| Valve Type | Two Handle Roman Tub Valve |
| Handshower Included | No |
| Drain Included | No |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


