Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS9622/M4898/M4994
Moen MTS9622/M4898/M4994 "Icon" Deck Mount With Handshower Whirlpool Faucet
| Item: | MTS9622/M4898/M4994 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,036.48 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Diverter With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 7-5/8" |
| Spout Reach | 7-3/8" |
| Height | 11-5/8" |
| Connection Size | 1/2'' CC |
| Flow Rate (GPM) | 2.5 |
| Number of Faucet Holes | 4 Hole |
| Construction | Metal |
| Diverter Spout | Yes |
| Drain Included | No |
| Weight | 4 lbs |
| Features | • Digital Thermostatic Control, Digital On/Off Button, Digital Safety Lock, M-PACT Common Valve System |
| Includes | Handshower |
| Installation Guide |
| Parts Breakdown |
| Warranty |


