X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS9622 "Icon" Whirlpool Faucet Trim Kit

Item: MTS9622
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $474.95

Price: $391.83 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included No
Spout Height 7-5/8"
Spout Length 7-3/8"
Number of Faucet Holes 4 Hole
Handle(s) Included No
Flow Rate (GPM) 2.5
Construction Metal
Connection Size 1/2'' CC
Drain Included No
Features Digital Thermostatic Control, Digital On/Off Button, Digital Safety Lock, M-PACT Common Valve System
Includes Handshower
Diverter Spout Yes
Escutcheon Included No
Height 11-5/8"
Weight 4 lbs