X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS9222/M4898/M4994 "Rothbury" Deck Mount With Handshower Whirlpool Faucet

Item: MTS9222/M4898/M4994
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 4-5/8"
Spout Reach 8-1/8"
Height 5-7/8"
Connection Size 1/2'' CC
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Metal
Diverter Spout No
Drain Included No
Features Digital Thermostatic Control, Digital On/Off Button, Digital Safety Lock, M-PACT Common Valve System
Includes Handshower