X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS9115 "Icon" Shower Faucet Trim Kit

Item: MTS9115
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Width 5"
Shower Head Type Single Function
Spray Functions Invigorating
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
CEC Approved No
Escutcheon Included Yes
Shower Valve Type ExactTemp