Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS9115BB
Moen MTS9115BB "Icon" Shower Faucet Trim Kit
| Item: | MTS9115BB |
| Finish: | Brushed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $663.18 (Pricing is for Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Width | 5" |
| Shower Head Type | Single Function |
| Spray Functions | Invigorating |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 1/2'' IPS |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System |
| Escutcheon Included | Yes |
| Shower Valve Type | ExactTemp |
| Product Specifications |
| Warranty |


