X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS9031/M4898/M4994 "90 Degree" Deck Mount Whirlpool Faucet

Item: MTS9031/M4898/M4994
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-1/4"
Spout Reach 7-13/16"
Length 9"
Height 4-3/4"
Connection Size 1/2'' CC
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Metal
Diverter Spout No
Drain Included No
Features Digital Thermostatic Control, Digital On/Off Button, Digital Safety Lock, M-PACT Common Valve System