X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS9031 "90 Degree" Tub Faucet Trim Kit

Item: MTS9031
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-1/4"
Spout Length 7-13/16"
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Construction Metal
Connection Size 1/2'' CC
Drain Included No
Features Digital Thermostatic Control, Digital On/Off Button, Digital Safety Lock, M-PACT Common Valve System
Diverter Spout No
Escutcheon Included No
Height 4-3/4"
Length 9"
Maximum Deck Thickness 3"