X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS7115 "90 Degree" Shower Faucet Trim Kit

Item: MTS7115
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Width 6"
Shower Head Type Rain Head
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Escutcheon Included Yes
Shower Valve Type ExactTemp
To Be Used With S3371 Thermostatic Valve and S3600 Volume Control Valve (Sold Separately)