X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS6730BN "90 Degree" Bathroom Sink Faucet Trim Kit

Item: MTS6730BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $678.70

Price: $559.93 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type 1224 Cartridge
Spout Length 6-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Metal
Connection Size 1/2'' CC
ADA Compliant Yes
Features Drain Assembly Sold Separately
Eco-Friendly Water Sense
Faucet Centers 8'' Centers
Faucet Hole Configuration 8'' Widespread
Length 6-7/8"
Low Lead Compliant Yes
Maximum Deck Thickness 1-3/4"
Width 16-1/4"