Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS5215BB
Moen MTS5215BB "Icon" Bidet Faucet Trim Kit
| Item: | MTS5215BB |
| Finish: | Brushed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $511.05 (Pricing is for Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Height | 2-1/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Features | • Trim Only, Valve Sold Separately |
| Bidet Faucet Type | Vertical Spray |
| Vacuum Breaker | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


